Beli scale remover chemical di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIMPLE GREEN Lime Scale Remover
    Mulai

    Rp669.900

    SIMPLE GREEN Lime Scale Remover
    Deskripsi:
    - Removes even tough, built-up lime scale, mineral deposits, hard water stains, soap scum and oxidation with ease.- Fume-free formula deodorizes as it cleans leaving a pleasant wintergreen scent.- Organic salt formula is bleach, ammonia and phosphorous-free.- Non-abrasive formula won't strip protective finishes, cause discoloration, etch or damage sensitive surfaces like other harsh descalers.- Prevents mineral build-up with regular use.
    atribut:
    • Volume (L): 3.78
  2. Bright Clean Machine Scale Remover
    Mulai

    Rp329.900

    Bright Clean Machine Scale Remover
    Deskripsi:
    Machine Scale Remover adalah produk asam yang dibuat untuk menghilangkan kerak dan endapan mineral dari permukaan metal ferrous maupun non ferrous, sebagai bahan pencuci untuk menghilangkan endapan pada peralatan laboratorium dan untuk perawatan awal pada mesin diswashing pada catering dan laundry.
  3. SIMPLE GREEN All Purpose Cleaners
    Mulai

    Rp939.900

    SIMPLE GREEN All Purpose Cleaners
    Deskripsi:
    Aviation industry cleaners clean and maintain aircraft exteriors, aerospace ground equipment, machinery, and engines. These aircraft or aviation cleaners meet or exceed aviation safety standards including MIL-SPEC.
    atribut:
    • UNSPSC: 47131805
    • Biodegradable: Yes
    • Butyl Free: No
    • Cleaner Form: Liquid
    • Color: Clear
    • Container Type: Trigger Spray Bottle
    • Flash Point Temperature (°F): Greater than 212
    • Fragrance: Unscented
    • NSF Rating: Not Rated
    • Non-Flammable: Yes
    • PH Value: Alkaline
    • Primary Chemical: Alcohol
    • Properties: Biodegradable; Nonflammable
    • Recommended Dilution: Ready to Use
    • Rinse Required: Yes
    • Surfaces for Use On: Hard Nonporous Surfaces
    • VOC Content: 1%
    • Volume (ml): 946.4
    • pH Level: 10; 11.5
  4. SIMPLE GREEN Tisu Basah (Wet Wipes)
    Mulai

    Rp769.900

    SIMPLE GREEN Tisu Basah (Wet Wipes)
    Deskripsi:
    An environmental detergent (100% biodegradable OECD 301D protocol) that boasts high safety. It is weakly alkaline with ph9.5.Cleaning of oil stains and oil stains on hands.
    atribut:
    • Material: Non-woven
    • Color: White
    • Mass (kg): 1.25
    • Sheet Size (mm): 250x290
    • TRUSCO Number: 376-2009
  5. iClean All Purpose Cleaner Multi Purpose Cleaner
    Mulai

    Rp149.900

    iClean All Purpose Cleaner Multi Purpose Cleaner
    Deskripsi:
    Bathklin Sanitary Cleaner & Desinfectant to make easy cleans bathroom surfaces such as bath tube, tile, toilet bowl, wash basin, chrome, shower head and glass shower and leaves a pleasant Floral scent
    atribut:
    • Volume (ml): 5000
    • Packaging: Jerry Can
    • Product Form: Liquid
  6. Prolix Scale Remover Powder
    Mulai

    Rp2.599.900

    Prolix Scale Remover Powder
    atribut:
    • Size (ml): 20000
  7. Rust Combat Rust Removal Liquid
    Mulai

    Rp97.900

    Rust Combat Rust Removal Liquid
    Deskripsi:
    Super Safe Rust Remover. Just Soak, Rinse, & Reuse. A product of extensive research, Rust Combat rust remover is an environmentally safe, water based product that has been proven to make even deep rust disappear in minutes without scrubbing. It is so easy to use, anyone can restore their rusted tools, cast iron, gardening tools, auto parts, even firearms to like-new condition. - Removes even heavy rust completely. - Non-toxic, non-corrosive, safe on skin. - No fumes or bad odors, non-flammable, no VOC's. - Biodegradable, water soluble. - Requires no special equipment. - Will not harm unrusted steel, safe on other metals. - Will not affect plastic, PVC, Viton and most paints.
  8. iClean Rust & Scale Remover Heavy Duty
    Mulai

    Rp379.900

    iClean Rust & Scale Remover Heavy Duty
    Deskripsi:
    Cream Brilliance Soft Metals (Brass, Copper and Chrome) and plated surface polisher
    atribut:
    • Volume (ml): 5000
    • Packaging: Jerry Can
  9. ESCO Sludge and scale remover
    Mulai

    Rp1.999.900

    ESCO Sludge and scale remover
    Deskripsi:
    Removes algae, slime, and sludge. Effective against Legionella bacteria. Strong dispersing power prevents re-adhesion. No neutralization treatment required. Sterilizing effect. Standard usage concentration: 20% of the water volume. Registered with the Legionella Council. Main ingredient is hydrogen peroxide. Cleaning method 1. Add 20% of EA115-3 to the water volume. 2. Cleaning time is 3 to 4 hours. 3. After cleaning is complete, dilute with a large amount of water and drain into the sewer. 4. Rinse several times with water until the circulating water becomes clean. 5. When cleaning, stop the cooling tower fan.For cleaning condensers, various pipes, coolers, and hot water boilers* Precautions when cleaning: 1. Select a cleaning agent that is compatible with the scale. 2. After draining the water, be sure to rinse the system with water, and then perform water treatment (preventive measures) to prevent subsequent corrosion, red water, and re-adhesion of scale. *For increased effectiveness, increase the concentration up to 40%. However, when draining, be sure to neutralize with a large amount of water and check the neutralization with litmus paper.
    atribut:
    • Acidic / Alkaline: Mild acidity
    • Content (kg): 20
    • Ph: 4.2
  10. iClean Bathklin Sanitary Cleaner & Desinfectant
    Mulai

    Rp249.900

    iClean Bathklin Sanitary Cleaner & Desinfectant
    Deskripsi:
    Glass Cleaner for cleaning glass surface to restore a streak free shine such as mirror, window glass and exterior glass cleaning
    atribut:
    • Volume (ml): 5000
    • Packaging: Jerry Can
  11. Prolix Scale Remover
    Mulai

    Rp69.900

    Prolix Scale Remover
    atribut:
    • Form: Chemical Cleaner
    • Suitable for Material: Silica, Calcium, and Magnesium Scale
    • Volume (L): 1
  12. Castrol Rust Preventives
    Mulai

    Rp2.699.900

    Castrol Rust Preventives
    Deskripsi:
    Castrol Rustilo DWX 21 is a powerful solvent deposited corrosion preventive with excellent dewatering properties. The solvent, after evaporation, leaves an oily protective film.
  13. Goldie Wiper Lantai Plastik (Serokan Lantai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp86.900

  14. Megaman Lampu Bohlam LED (Lampu Bulb)
    Mulai

    Rp12.900

    Megaman Lampu Bohlam LED (Lampu Bulb)
    Deskripsi:
    Lampu LED Megaman memiliki pencahayaan yang lebih baik dibanding bola lampu biasa,Cocok digunakan rumah, kantor, dan dll Menggunakan daya sebesar 3 watt yang tentunya hemat energy, berwarnacool daylight/putih serta flicker free yang aman untuk mata.
    atribut:
    • Voltage (V): 170-240
  15. MECHA CHEMICAL Mecha Rust Remover
    Rating:
    90% of 100
    (2)
    Mulai

    Rp2.699.900

    MECHA CHEMICAL Mecha Rust Remover
    Deskripsi:
    Remove rust from wire-cut products and metal parts.
    atribut:
    • Size (L): 6
  16. NOK Seal Piston Packing OSI Series (Sil Piston)
    Mulai

    Rp41.900

    NOK Seal Piston Packing OSI Series (Sil Piston)
    atribut:
    • Material: Iron rubber (polyurethane rubber)
    • Type: For piston seals only
Daftar Harga scale remover chemical Terbaru November 2026
SIMPLE GREEN Lime Scale RemoverRp669.900
Bright Clean Machine Scale RemoverRp329.900
Hexachem Rust Remover (Penghilang Karat)Rp80.900
SIMPLE GREEN All Purpose CleanersRp939.900
SIMPLE GREEN Tisu Basah (Wet Wipes)Rp769.900
iClean All Purpose Cleaner Multi Purpose CleanerRp149.900
Prolix Scale Remover PowderRp2.599.900
Hexachem Ultrasonic CleanerRp189.900
Rust Combat Rust Removal LiquidRp97.900
iClean Rust & Scale Remover Heavy DutyRp379.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)